KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0956837| Mfr #: 8536SDO1V03H30

$710.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Starter Type: NEMA Style
Includes: Solid State Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956837 Mfr #: 8536SDO1V03H30
Width: 5"Starter Type: NEMA Style
Includes: Solid State Overload RelayAmps AC: 45
HP @ 3 Phase - 240V: 15Action: Nonreversing
NEMA Size: 2Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Features: Solid State Overload Relay
Depth: 5.00"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 25Height: 7.9"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 15 to 45ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 5 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 7.9 In., Depth 5.00 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews