BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0687626| Mfr #: 8536SEG1V02H30S

$1331.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 11.50"Starter Type: NEMA Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687626 Mfr #: 8536SEG1V02H30S
Hz: 50/60Depth: 11.50"
Starter Type: NEMA StyleHP @ 3 Phase - 575V: 50
HP @ 3 Phase - 208V: 25Standards: UL, CSA
Overload Relay Amp Setting: 30 to 90AAction: Nonreversing
Includes: Solid State Overload RelayNEMA Size: 3
HP @ 3 Phase - 480V: 50Coil Volts: 120VAC
Width: 8.4"Number of Poles: 3
Enclosure NEMA Rating: 1HP @ 3 Phase - 240V: 30
Height: 21.81"Amps AC: 90
Item: NEMA Magnetic Motor StarterFeatures: Solid State Overload Relay
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 8.4 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 50, HP @ 3 Phase - 208V 25, Height 21.81 In., Depth 11.50 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews