KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0280411| Mfr #: 8536SEG1V03H30

$1198.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.4"
Starter Type: NEMA Style
Includes: Solid State Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280411 Mfr #: 8536SEG1V03H30
Width: 8.4"Starter Type: NEMA Style
Includes: Solid State Overload RelayAmps AC: 90
HP @ 3 Phase - 240V: 30Action: Nonreversing
NEMA Size: 3Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Features: Solid State Overload Relay
Depth: 11.50"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 50Height: 21.81"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 30 to 90ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 240VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 8.4 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 50, HP @ 3 Phase - 208V 25, Height 21.81 In., Depth 11.50 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews