DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1075663| Mfr #: 8536SEG1V08H30

$1198.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 50
Features: Solid State Overload Relay
Depth: 11.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075663 Mfr #: 8536SEG1V08H30
HP @ 3 Phase - 575V: 50Features: Solid State Overload Relay
Depth: 11.50"Coil Volts: 208VAC
Enclosure NEMA Rating: 1Number of Poles: 3
HP @ 3 Phase - 480V: 50Overload Relay Amp Setting: 30 to 90A
Includes: Solid State Overload RelayHP @ 3 Phase - 240V: 30
Standards: UL, CSAWidth: 8.4"
NEMA Size: 3Action: Nonreversing
Amps AC: 90Hz: 60
Height: 21.81"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 208VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 8.4 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 50, HP @ 3 Phase - 208V 25, Height 21.81 In., Depth 11.50 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews