DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0388421| Mfr #: 8536SEH1V03H30

$1590.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 50
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 8.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388421 Mfr #: 8536SEH1V03H30
HP @ 3 Phase - 575V: 50Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 8.63"Coil Volts: 240VAC
Enclosure NEMA Rating: 3R, 12Number of Poles: 3
HP @ 3 Phase - 480V: 50Overload Relay Amp Setting: 30 to 90A
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismHP @ 3 Phase - 240V: 30
Standards: UL, CSAWidth: 12.84"
NEMA Size: 3Action: Nonreversing
Amps AC: 90Hz: 50/60
Height: 25.28"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 240VAC, Enclosure NEMA Rating 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 12.84 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews