KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0662182| Mfr #: 8536SEH1V08H30

$1604.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12.84"
Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662182 Mfr #: 8536SEH1V08H30
Width: 12.84"Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 90
HP @ 3 Phase - 240V: 30Action: Nonreversing
NEMA Size: 3Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 8.63"Enclosure NEMA Rating: 3R, 12
HP @ 3 Phase - 480V: 50Height: 25.28"
Coil Volts: 208VACStandards: UL, CSA
Overload Relay Amp Setting: 30 to 90ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 208VAC, Enclosure NEMA Rating 3R, 12, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 12.84 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews