HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1643957| Mfr #: 8536SEW11V06H30

$2141.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 50
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 9.56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643957 Mfr #: 8536SEW11V06H30
HP @ 3 Phase - 575V: 50Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 9.56"Coil Volts: 480VAC
Enclosure NEMA Rating: 4, 4XNumber of Poles: 3
HP @ 3 Phase - 480V: 50Overload Relay Amp Setting: 30 to 90A
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismHP @ 3 Phase - 240V: 30
Standards: UL, CSAWidth: 18.16"
NEMA Size: 3Action: Nonreversing
Amps AC: 90Hz: 50/60
Height: 32.22"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 480VAC, Enclosure NEMA Rating 4, 4X, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 18.16 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews