20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0930833| Mfr #: 8536SEW11V08H30

$1943.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Overload Relay Amp Setting: 30 to 90A
  • Standards: UL, CSA
  • Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930833 Mfr #: 8536SEW11V08H30
Overload Relay Amp Setting: 30 to 90AStandards: UL, CSA
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismDepth: 9.56"
HP @ 3 Phase - 480V: 50Hz: 50/60
Action: NonreversingCoil Volts: 208VAC
Item: NEMA Magnetic Motor StarterNEMA Size: 3
HP @ 3 Phase - 208V: 25Auxiliary Contact Form: 1NO
HP @ 3 Phase - 240V: 30Starter Type: NEMA Style
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismNumber of Poles: 3
HP @ 3 Phase - 575V: 50Width: 18.16"
Amps AC: 90Enclosure NEMA Rating: 4, 4X
Height: 32.22"Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 208VAC, Enclosure NEMA Rating 4, 4X, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 18.16 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

Hazardous material

Reviews