KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1430651| Mfr #: 8536SFO1V02H30S

$1899.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.5"
Starter Type: NEMA Style
Includes: Solid State Overload Relay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430651 Mfr #: 8536SFO1V02H30S
Width: 6.5"Starter Type: NEMA Style
Includes: Solid State Overload RelayAmps AC: 135
HP @ 3 Phase - 240V: 50Action: Nonreversing
NEMA Size: 4Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 40Features: Solid State Overload Relay
Depth: 6.00"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 100Height: 13"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 40 to 135ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 40 to 135A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 135, NEMA Size 4, Width 6.5 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 100, HP @ 3 Phase - 208V 40, Height 13 In., Depth 6.00 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews