NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0637971| Mfr #: 8736SBO4V03H30

$824.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.3"
Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637971 Mfr #: 8736SBO4V03H30
Width: 5.3"Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 18
HP @ 3 Phase - 240V: 3Action: Reversing
NEMA Size: 0Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 3Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.20"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 5Height: 7"
Coil Volts: 240VACStandards: UL, CSA
Overload Relay Amp Setting: 6 to 18ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 240VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 5.3 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews