NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0719354| Mfr #: 8736SCG8V02H30S

$881.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
Features: Solid State Overload Relay
Depth: 12.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719354 Mfr #: 8736SCG8V02H30S
HP @ 3 Phase - 575V: 10Features: Solid State Overload Relay
Depth: 12.00"Coil Volts: 120VAC
Enclosure NEMA Rating: 1Number of Poles: 3
HP @ 3 Phase - 480V: 10Overload Relay Amp Setting: 9 to 27A
Includes: Solid State Overload RelayHP @ 3 Phase - 240V: 7-1/2
Standards: UL, CSAWidth: 7.5"
NEMA Size: 1Action: Reversing
Amps AC: 27Hz: 50/60
Height: 12"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 27A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 7.5 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 10, HP @ 3 Phase - 208V 7-1/2, Height 12 In., Depth 12.00 In., Standards UL, CSA

Restrictions and Compliance

*3: Hazardous material

Reviews