KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1001375| Mfr #: 8736SCG8V08H30

$881.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.5"
Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001375 Mfr #: 8736SCG8V08H30
Width: 7.5"Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 27
HP @ 3 Phase - 240V: 7-1/2Action: Reversing
NEMA Size: 1Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 7-1/2Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 12.00"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 10Height: 12"
Coil Volts: 208VACStandards: UL, CSA
Overload Relay Amp Setting: 9 to 27ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 27A, Coil Volts 208VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 7.5 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews