KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1293013| Mfr #: 8736SDG2V02H30S

$1701.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14.88"
Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293013 Mfr #: 8736SDG2V02H30S
Width: 14.88"Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 45
HP @ 3 Phase - 240V: 15Action: Reversing
NEMA Size: 2Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.66"Enclosure NEMA Rating: 1
HP @ 3 Phase - 480V: 25Height: 14.13"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 15 to 45ACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 14.88 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews