DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G2354895| Mfr #: 8736SDG2V08H30

$1620.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 25
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.66"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354895 Mfr #: 8736SDG2V08H30
HP @ 3 Phase - 575V: 25Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.66"Coil Volts: 208VAC
Enclosure NEMA Rating: 1Number of Poles: 3
HP @ 3 Phase - 480V: 25Overload Relay Amp Setting: 15 to 45A
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismHP @ 3 Phase - 240V: 15
Standards: UL, CSAWidth: 14.88"
NEMA Size: 2Action: Reversing
Amps AC: 45Hz: 50/60
Height: 14.13"Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 10Starter Type: NEMA Style
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 208VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 14.88 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews