BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G1416037| Mfr #: 8736SDO2V02H30S

$1579.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Size: 2Action: ReversingAuxiliary Contact Form: 1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416037 Mfr #: 8736SDO2V02H30S
NEMA Size: 2Action: Reversing
Auxiliary Contact Form: 1NOStarter Type: NEMA Style
Amps AC: 45Height: 8.5"
Includes: Solid State Overload RelayDepth: 9.00"
HP @ 3 Phase - 208V: 10Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 480V: 25Overload Relay Amp Setting: 15 to 45A
Hz: 50/60Coil Volts: 120VAC
Width: 6"Features: Solid State Overload Relay
Number of Poles: 3HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 240V: 15Standards: UL, CSA
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 6 In., Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 25, HP @ 3 Phase - 208V 10, Height 8.5 In., Depth 9.00 In., Standards UL, CSA

Reviews