Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

NEMA Magnetic Motor Starter

SQUARE D | Zoro #: G0926003 | Mfr #: 8736SDO2V06H30

$ 1467.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Square D #8736SDO2V06H30 Specifications

Zoro #: G0926003 Mfr #: 8736SDO2V06H30
Amps AC: 45 HP @ 3 Phase - 208V: 10
Standards: UL, CSA Width: 6"
HP @ 3 Phase - 240V: 15 Action: Reversing
Height: 8.5" Starter Type: NEMA Style
Number of Poles: 3 Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Auxiliary Contact Form: 1NO Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting: 15 to 45A HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 480V: 25 Depth: 9.00"
Coil Volts: 480VAC Enclosure NEMA Rating: No Enclosure
Hz: 50/60 Item: NEMA Magnetic Motor Starter
NEMA Size: 2 Country of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 480VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 25, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 6 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Reviews