KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0623795| Mfr #: 8736SEG2V02H30S

$3659.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18.16"
Starter Type: NEMA Style
HP @ 3 Phase - 240V: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623795 Mfr #: 8736SEG2V02H30S
Width: 18.16"Starter Type: NEMA Style
HP @ 3 Phase - 240V: 30Action: Reversing
NEMA Size: 3Auxiliary Contact Form: 1NO
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts: 120VACIncludes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Amps AC: 90Hz: 50/60
HP @ 3 Phase - 575V: 50Depth: 9.25"
Enclosure NEMA Rating: 1HP @ 3 Phase - 480V: 50
Height: 29.16"Overload Relay Amp Setting: 30 to 90A
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 120VAC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 18.16 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, HP @ 1 Phase - 120V -

Restrictions and Compliance

*3: Hazardous material

Reviews