NEMA Magnetic Motor Starter

SQUARE D| Zoro #: G0454544| Mfr #: 8736SEO2V02H30S

$2830.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12.72"
Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454544 Mfr #: 8736SEO2V02H30S
Width: 12.72"Starter Type: NEMA Style
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip MechanismAmps AC: 90
HP @ 3 Phase - 240V: 30Action: Reversing
NEMA Size: 3Auxiliary Contact Form: 1NO
Hz: 50/60HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 208V: 25Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Depth: 7.00"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 50Height: 7.97"
Coil Volts: 120VACStandards: UL, CSA
Overload Relay Amp Setting: 30 to 90ACountry of Origin (subject to change): Multiple

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 50, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 12.72 In., Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions and Compliance

*3: Hazardous material

Reviews