SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Neutral Assembly Kit, 1000A

SQUARE D| Zoro #: G2355884| Mfr #: AL800SN

$198.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 1000Item: Neutral Assembly KitMain Conductor Size: (3) 3/0 AWG to 500 Kcmil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355884 Mfr #: AL800SN
Amps: 1000Item: Neutral Assembly Kit
Main Conductor Size: (3) 3/0 AWG to 500 KcmilGround Conductor Size: (1) 6 AWG to 250 kcmil
For Use With: All MA Circuit Breaker EnclosuresConductor Material: Aluminum and Copper
Country of Origin (subject to change): United States

Description

Neutral Assembly Kit, Main Conductor Size (3) 3/0 AWG to 500 Kcmil, Ground Conductor Size (1) 6 AWG to 250 kcmil, Conductor Material Aluminum and Copper, 1000 Amps, For Use With All MA Circuit Breaker Enclosures

Reviews