KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illum Multi Push Contact, Start/Stop

SQUARE D| Zoro #: G0905195| Mfr #: 9001KXRC136

$104.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Rating: 10A @ 600VAC
Type of Operator: (2) Flush Buttons
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905195 Mfr #: 9001KXRC136
Contact Rating: 10A @ 600VACType of Operator: (2) Flush Buttons
IP Rating: 65Action: Momentary 2 Position
NEMA Rating: 4, 4X, 13Shape: Square
NEMA Contact Rating Designation: A600/Q600Number of Heads: 2
Item: Multihead Operators with ContactsSize: 30mm
Legend/Background Color: Black/Green, Black/RedHead Material: Aluminum-Zinc Alloy
Legend: Start/StopContact Form: 2NO/2NC
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Multihead Operators with Contacts, Number of Heads 2, Legend/Background Color Black/Green, Black/Red, Shape Square, Type of Operator (2) Flush Buttons, Legend Start/Stop, Contact Form 2NO/2NC, Contact Rating 10A @ 600VAC, Size 30mm, Action Momentary 2 Position, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 4X, 13, IP Rating 65, Head Material Aluminum-Zinc Alloy, Standards UL, CSA, CE

Reviews