This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 HU362EI

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (Discontinued)

  • Mfr # HU362EI
  • Zoro # G6511154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU362EI
Zoro #
G6511154
UPC #
785901156550
Country of Origin
United States

Dimensions

Width
10.8 in
Depth
7.4 in
Height
19.8 in
Enclosure Depth
6 - 12 inches
Enclosure Height
20 to 29 3/4 inches
Enclosure Width
10 to 19 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
50 hp @ 600V
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Includes
Mechanically Interlocked Switch
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Neutral Assembly Included
No
Weight
7.36 kg
Enclosure Type
Enclosed
Features
Mercury Free, PVC Free
Mounting
Surface
Horsepower @ 480V AC
50 hp
Includes Electrically Interlocked Switch
Yes
Current Type
AC
Enclosure Material
Galvanized Steel
Extra Features
Mechanically Interlocked Switch
UL 98 Certification
Yes
Housing Material
Steel
Environment
Indoor
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Current Rating
60 A
Horsepower @ 240V AC
20 hp
Horsepower @ 600V AC
60 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 1/2 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 21 1/4 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.