This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST HU266AWK

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST (Discontinued)

  • Mfr # HU266AWK
  • Zoro # G9822732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU266AWK
Zoro #
G9822732
UPC #
785901451310
Country of Origin
Multiple

Dimensions

Height
46.2 in
Width
26.2 in
Depth
10.1 in
Enclosure Depth
6 - 12 inches
Enclosure Height
30 inches and larger
Maximum Mounting Depth
19 in
Minimum Enclosure Depth
9.53 in
Minimum Mounting Depth
6.75 in
Enclosure Width
20 to 29 3/4 inches
Maximum Enclosure Depth
24.5 in
Enclosure H x W
46 1/4 in x 26 1/4 in

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC/DC
Phase
1
HP
50 hp @ 250/600V DC
NEMA Enclosure Type
12, 3R
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
600 A
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Neutral Assembly Included
No
Mounting Style
Surface Mount
Housing Material
Steel
Environment
Indoor/Outdoor
NEMA Enclosure Rating
12, 3R
Horsepower @ 480V AC
400 hp
Current Type
AC
Enclosure Material
Galvanized Steel
Horsepower @ 600V AC
50 hp
Number of Poles & Wires
2 Pole / 2 Wire
UL 98 Certification
Yes
Current Rating
600 A
Horsepower @ 240V AC
200 hp

Description

Safety Switch, Contact Form DPST, Current Rating 600 A, Depth 10 1/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 46 1/4 in, Horsepower @ 240V AC 200 hp, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating Not Rated, Maximum Enclosure Depth 24.5 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 9.53 in, Minimum Mounting Depth 6.75 in, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.