This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST HU266DS

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST (Discontinued)

  • Mfr # HU266DS
  • Zoro # G9822723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU266DS
Zoro #
G9822723
UPC #
785901259480
Country of Origin
Mexico

Dimensions

Depth
12.1 in
Height
50 in
Width
26 in

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC/DC
Phase
1
HP
50 hp @ 250/600V DC
NEMA Enclosure Type
12, 3, 3R, 4, 4X, 5
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
600 A
Metallic / Non-Metallic
Metallic
Material of Construction
304 Stainless Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Current Rating
600 A
Housing Material
304 Stainless Steel
NEMA Enclosure Rating
12, 3, 3R, 4, 4X, 5

Description

Safety Switch, Contact Form DPST, Current Rating 600 A, Depth 12 in, Duty Heavy Duty, Height 50 in, Housing Material 304 Stainless Steel, IP Rating Not Rated, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.