Nonfusible Solar Safety Single Throw Disconnect Switch, 1000V DC, NEMA 3R (Discontinued)
- Mfr # REHU494IP
- Zoro # G4588595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REHU494IP
Zoro #
G4588595
UPC #
785901631750
Country of Origin
United States
Dimensions
Width
18.63 in
Depth
8.75 in
Height
29.0 in
Details
Item
Solar Safety Single Throw Disconnect Switch
Protection Method
Nonfusible
Amps
200 A
Duty
Heavy
Voltage
1000V DC
Phase
3
NEMA Enclosure Type
3R
IP Rating
14
Number of Wires
4
Number of Poles
4
Contact Form
3PST
Material of Construction
Polycarbonate
Indoor / Outdoor
Outdoor
Standards
IEC 60947 (File 136861), UL98 Certified (File E343341)
Fusible / Nonfusible
Nonfusible
Ground Polarity
Negative
Environment
Outdoor
Housing Material
Polycarbonate
Current Rating
200 A
NEMA Enclosure Rating
3R
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 3/4 in, Duty Heavy Duty, Environment Outdoor, Ground Polarity Negative, Height 29 in, Housing Material Polycarbonate, IP Rating 14, NEMA Enclosure Rating 3R, Number of Poles 4, Number of Wires 4, Phase Three, Protection Method Non-Fusible, Standards IEC 60947 (File 136861), UL98 Certified (File E343341), Voltage 1000V DC, Width 18 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.