Square D
Oem Mtg Base Qo Mlo 240V 200A 3Ph 18Sp
Mfr # QON318L200
Zoro # G0567010
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 318 mm
- Width 202 mm
- Depth 77 mm
- Accessory Type Oem Mtg Base Qo Mlo 240V 200A 3Ph 18Sp
- Awg Gauge AWG 4...300 kcmil aluminium/copper
Explore More Products
- SQUARE D Lug Kit LK125AN
- SQUARE D Panelboard Solid Neutral Assembly HCR12SNCT
- SQUARE D Neutral Bar, 225 A NQN2CU
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 QOC24US
- SQUARE D Retainer, 3.40inWx5.30inL PK2MB
- SQUARE D Pnlbd Cover/Trim Nf T1 S 56H 20W NC56VSHR
- SQUARE D Cb Power Distribution Connector (3) PDC3FA2
- SQUARE D Neutral Lug Kit #6 Wire LK100ANCP
- SQUARE D Prewired Shunt Trip LV426866
- EATON Load Cntr Lug Panl 125A BRP12L125
- SQUARE D Panelboard Cover, Surface NC44S
- Square D Circuit Breaker & Panelboard Accessories