BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Open Power Relay, 5 Pin, 120VAC, SPDT

SQUARE D| Zoro #: G0278494| Mfr #: 8501CO15V20

$54.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 120V: 2Contact Material: Silver Tin OxidePins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278494 Mfr #: 8501CO15V20
HP @ 120V: 2Contact Material: Silver Tin Oxide
Pins: 5Hz: 50/60
Contact Amp Rating (Resistive): 40A @ 277VAC/28VDCNumber of Poles: 1
Item: Open Power RelayMounting: Panel
Contact Form: SPDTDimensions: 2.06"H, 2.50"W, 2.49"D
Coil Rating: 10.0VA, 2.0WStandards: UL, CSA, CE
Coil Volts: 120VACHP @ 240V: 2
Electrical Connection: Screw ClampCountry of Origin (subject to change): China

Description

Open Power Relay, Open Power Relay, Coil Volts 120VAC, Contact Form - Relay SPDT, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Electrical Connection - Power Relay Screw Clamp, Number of Poles 1, Mounting - Power Relay Surface, Number of Pins - Relay 5, HP @ 120V 2, HP @ 240V 2, Contact Material Silver Tin Oxide, Coil Rating 10.0VA, 2.0W, Hz 50/60, Standards UL, CSA, CE, Dimensions 2.06 In.H, 2.50 In.W, 2.49 In.D

Reviews