Open Power Relay, 8 Pin, 480VAC, DPDT

SQUARE D| Zoro #: G1101493| Mfr #: 8501CO16V29

$55.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 277VAC/28VDC
Contact Material: Silver Tin Oxide
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101493 Mfr #: 8501CO16V29
Contact Amp Rating (Resistive): 40A @ 277VAC/28VDCContact Material: Silver Tin Oxide
Pins: 8Mounting: Panel
Dimensions: 2.31"H, 2.50"W, 3.13"DHP @ 120V: 2
Hz: 50/60Electrical Connection: Screw Clamp
Number of Poles: 2Item: Open Power Relay
Coil Rating: 10.0VA, 2.0WHP @ 240V: 2
Contact Form: DPDTCoil Volts: 480VAC
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Open Power Relay, 8 Pins, 480VAC Coil Volts, 40A @ 277VAC/28VDC Contact Amp Rating (Resistive), DPDT Contact Form, Panel Mounting, Electrical Connection Screw Clamp, 2 HP @ 120V, 2 HP @ 240V, Number of Poles 2, Contact Material Silver Tin Oxide, Coil Rating 10.0VA, 2.0W, Hz 50/60, Standards UL, CSA, CE, Dimensions 2.31 In.H, 2.50 In.W, 3.13 In.D

Reviews