Operating Kit

SQUARE D| Zoro #: G1501647| Mfr #: 9421LN1

$133.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Handle Assembly, Operating Mechanism, 6" Handle, and Shaft AssemblyFor Use With: FAL, FCL, FHL Circuit BreakersShaft Length: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501647 Mfr #: 9421LN1
Includes: Handle Assembly, Operating Mechanism, 6" Handle, and Shaft AssemblyFor Use With: FAL, FCL, FHL Circuit Breakers
Shaft Length: 6Description/Special Features: 5-1/2" to 10-7/16" Mounting Depth
Item: Operating KitDisconnect Switch Size: 100A
Country of Origin (subject to change): Mexico

Description

Operating Kit, Description/Special Features 5-1/2 In. to 10-7/16 In. Mounting Depth, Disconnect Switch Size 100A, Shaft Length 6, For Use With FAL, FCL, FHL Circuit Breakers, Includes Handle Assembly, Operating Mechanism, 6 In. Handle, and Shaft Assembly

Reviews