KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Operating Mechanism

SQUARE D| Zoro #: G0943354| Mfr #: 9422RN1

$104.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Length: 5.38 x 17.75"
Item: Operating Mechanism
Description/Special Features: 6-2/5" to 17-7/8" Variable Mounting Depth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943354 Mfr #: 9422RN1
Shaft Length: 5.38 x 17.75"Item: Operating Mechanism
Description/Special Features: 6-2/5" to 17-7/8" Variable Mounting DepthFor Use With: Class 9422 Type A Handle
Disconnect Switch Size: 100AMax. Voltage: 600VAC
Country of Origin (subject to change): Multiple

Description

Flange Mount Operating Mechanism, Number of Poles 2-3, Circuit Breaker/Interrupter Type FAL, FHL, Circuit Breaker Frame Size 100 Amps, Mounting Depth Maximum 17.75 Inches, Mounting Depth Minimum 5.38 Inches, Does not Include Handle Mechanism

Reviews