SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Operating Mechanism

SQUARE D| Zoro #: G0856861| Mfr #: 9422RP1

$119.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Voltage: 600VACItem: Operating MechanismFor Use With: Class 9422 Type A Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856861 Mfr #: 9422RP1
Max. Voltage: 600VACItem: Operating Mechanism
For Use With: Class 9422 Type A HandleDescription/Special Features: 5-1/3" to 17-3/4" Variable Mounting Depth
Disconnect Switch Size: 250ACountry of Origin (subject to change): Mexico

Description

Operating Mechanism, Description/Special Features 5-1/3 In. to 17-3/4 In. Variable Mounting Depth, Disconnect Switch Size 250A, Max. Voltage 600VAC, For Use With Class 9422 Type A Handle

Reviews