Square D
Overload Relay, 9 to 27A, Class 10/20, 3P
- Zoro #: G5236393
- Mfr #: 9065SF120
Hover or click to zoom Tap to zoom
Key Features
- Item: NEMA Overload Relay
- Item - Relay: NEMA Style Overload Relay
- Use With - Contactors and Starters: Mfr. Class 8536 Starters
- Current Range: 9.0 to 27.0A
- NEMA Size: 1
- Overload Relay Current Range: 9.0 to 27.0A
- Width: 5.4"
- Trip Class - Overload: 10, 20
$272.94
Subtotal: $272.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Square D
- MFR #9065SF120
- Zoro #G5236393
- Country of OriginMexico
- Category Overload Relays
Dimensions
NEMA Size | 1 |
Width | 5.4" |
Height | 5.5" |
Depth | 6.3" |
Body Depth - Relay | 3.9 in |
Overall Height - Relay | 5.5 in |
Body Width - Relay | 3.26 in |
Body Height - Relay | 2.69 in |
Details
Item | NEMA Overload Relay |
Item - Relay | NEMA Style Overload Relay |
Use With - Contactors and Starters | Mfr. Class 8536 Starters |
Current Range | 9.0 to 27.0A |
Overload Relay Current Range | 9.0 to 27.0A |
Trip Class - Overload | 10, 20 |
Number of Poles | 3 |
Thermal Units Required | No |
Sensing Method | Electronic |
Reset Type - Relay | Manual |
Separate Mounting | Yes |
For Use With | Mfr. Class 8536 Starters |
Features | Ground Fault Detection |
Voltage | 600V AC |
Trip Class | 10/20 |
Standards | CE Marked, CSA, NOM, UL |
Description
NEMA Overload Relay, Use With - Contactors and Starters Mfr. Class 8536 Starters, NEMA Size 1, Overload Relay Current Range 9.0 to 27.0A, Trip Class - Overload 10, 20, Thermal Units Required No, Sensing Method Electronic, Reset Type - Relay Manual, Number of Poles 3, Body Height - Relay 2.69 in
Reviews of Square D #9065SF120
Explore more
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 9065SF220
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 9065SFB20
- SQUARE D Reversing Contactor, Size 0, 3-Pole, Hor 8702SBO4V02S
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Me 8536SCO3V08S
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P 9065ST220
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 9065SF320
- ADVANCE CONTROLS Overload 20 Amp 3P RHU-10-20A1
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V LRD350L
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A TF42-24
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A LRD04
- ADVANCE CONTROLS Overload 20 Amp 3P RHU-10-20A2
- Square D Overload Relays