KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Padlock Attachmnt, HD, HG, JD, JG Breakrs

SQUARE D| Zoro #: G0942051| Mfr #: S37422

$93.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2
Item: Padlock Attachment
For Use With: HD, HG, JD, JG Circuit Breakers Except HD/HG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942051 Mfr #: S37422
Number of Poles: 2Item: Padlock Attachment
For Use With: HD, HG, JD, JG Circuit Breakers Except HD/HGCountry of Origin (subject to change): United States

Description

Padlock Attachment, Number of Poles 2, For Use With HD, HG, JD, JG Circuit Breakers Except HD/HG, Includes -

Reviews