KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panelboard Enclosure, 20Wx26L

SQUARE D| Zoro #: G2320586| Mfr #: MH26

$24.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20.00"
Length: 26.00"
Item: Panelboard Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320586 Mfr #: MH26
Width: 20.00"Length: 26.00"
Item: Panelboard EnclosureMounting Style: Surface
Country of Origin (subject to change): United States

Description

Panelboard Enclosure, Length 26.00 In., Width 20.00 In., Mounting Style Surface

Reviews