KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panelboard Enclosure, 20Wx38L

SQUARE D| Zoro #: G1397103| Mfr #: MH38

$19.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20.00"
Length: 38.00"
Item: Panelboard Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397103 Mfr #: MH38
Width: 20.00"Length: 38.00"
Item: Panelboard EnclosureMounting Style: Surface
Country of Origin (subject to change): United States

Description

Panelboard Enclosure, Length 38.00 In., Width 20.00 In., Mounting Style Surface

Reviews