*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panelboard Enclosure, 20Wx50L

SQUARE D| Zoro #: G1039762| Mfr #: MH50

$33.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20.00"
Length: 50.00"
Item: Panelboard Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039762 Mfr #: MH50
Width: 20.00"Length: 50.00"
Item: Panelboard EnclosureMounting Style: Surface
Country of Origin (subject to change): United States

Description

Panelboard Enclosure, Length 50.00 In., Width 20.00 In., Mounting Style Surface

Reviews