Square D
Panelboard Interior, 240V AC/48V DC, 400A
Mfr # NQ472L4
Zoro # G0856138
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC/48V DC
- Amps 400A
- Main Circuit Breaker or Main Lug main lugs
- Phase 3 phase
- Bus Material aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQ472L4
- Zoro # G0856138
- UPC # 785901502531
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 57 in |
Width | 10.44 in |
Details
Item | Panelboard Interior |
Voltage | 240V AC/48V DC |
Amps | 400A |
Main Circuit Breaker or Main Lug | main lugs |
Phase | 3 phase |
Bus Material | aluminium |
Standards | CSA || UL |
Features | Mercury Free |
Series | QOB/QOB-VH/QHB |
Number Of Spaces | 72 |
Description
Pnlbd Int Nq 400A Mlo 72 Ckt 3P Al
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, Amber (28-3425-2)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD15)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- SQUARE D Load Center, 120/240V AC, 100A, 6 Poles (HOM612L100RBCP)
- SQUARE D Handle Padlock Attachment, Square D C60 Circuit Protection Devices, 1, 2, 3, 4 Poles (MG26970)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- SQUARE D Jumper Bar Assy 4Pole 100A W/Frnt Wiring (QOU14100JBAF)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- Square D Circuit Breaker & Panelboard Accessories