- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Load Centers & Panel Boards
- /
- Load Centers
- /
- Panelboard Main Breaker Kit
Square D
Panelboard Main Breaker Kit
- Zoro #: G0855429
- Mfr #: NQMB2Q14
Tap to zoom
Hover or click to zoom
$760.00
- Item: Panelboard Main Breaker Kit
- Main Circuit Breaker or Main Lug: Main Circuit Breaker
- Country of Origin (subject to change): Mexico
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $760.00
Square D #NQMB2Q14 Specifications
- Zoro #: G0855429
- Mfr #: NQMB2Q14
- Item: Panelboard Main Breaker Kit
- Main Circuit Breaker or Main Lug: Main Circuit Breaker
- Country of Origin (subject to change): Mexico
Description
Nq 14 In. Mb Low Amp Q
Reviews of Square D #NQMB2Q14
Explore more
- SQUARE D Homeline All In One service entrance dev SC2040M125PF
- SQUARE D Load Center, 6 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type QO612L100DF
- SQUARE D Load Center, 2 Spaces, 40 A Amps, 120/240V AC, QO Circuit Breaker Type QO2L40RB
- SQUARE D EZ Meter Pak, center main unit, OH, UG, EZM1800TB
- SQUARE D Homeline, LC, 125 A, 120/240 V, 1 PH, ML HOM2040L125PGC
- SQUARE D Meter pak accy, hub, 1.50 in wire size, A150
- SQUARE D Homeline, LC, 200 A, 120/240 V, 1 PH, MB HOM3060M200PRB
- SQUARE D Load center, Homeline, 125A, 120/240 V, HOM2448L125PQGC
- SQUARE D Load Center, 3 Spaces, 60 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO403L60NS
- EATON CUTLER HAMMER BR Series BR1224L125G Load Center, Surface Mounting, 125 A, Main Lug Breaker/Load Center, 12-Space BRP12L125G
- Square D Load Centers & Panel Boards