Panelbrd Interior, 100A, 208Y/120V

SQUARE D| Zoro #: G1367387| Mfr #: NQ418L1

$709.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 21"Bus Material: Tin Plated AluminumStandards: UL listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367387 Mfr #: NQ418L1
Height: 21"Bus Material: Tin Plated Aluminum
Standards: UL listedRecommended Enclosure: 1D687 for Main Lug, 6B429 for Main Breaker
Recommended Flush Cover: 3TX77 for Main Lug, 3TX81 for Main BreakerWidth: 10-7/16"
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleVoltage: 120/208 to 240VAC
Depth: 5-3/4"Short Circuit Current Rating: 100000 RMS Symmetrical
Phase: 3Recommended Ground Bar Kit: 5B716
Number of Spaces: 18Recommended Surface Cover: 3TX78 for Main Lug, 3TX82 for Main Breaker
Amps: 100Item: Panelboard Interior
Circuit Breaker Type: QO/QOBCountry of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 100, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 120/208 to 240VAC, Phase 3, Bus Material Tin Plated Aluminum, Recommended Enclosure 1D687 for Main Lug, 6B429 for Main Breaker, Recommended Flush Cover 3TX77 for Main Lug, 3TX81 for Main Breaker, Recommended Surface Cover 3TX78 for Main Lug, 3TX82 for Main Breaker, Circuit Breaker Type QO/QOB, Height 21 In., Width 10-7/16 In., Depth 5-3/4 In.

Reviews