KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panelbrd Interior, 100A, 208Y/120V

SQUARE D| Zoro #: G1954391| Mfr #: NQ418L1C

$253.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/16"
Phase: 3
Number of Spaces: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954391 Mfr #: NQ418L1C
Width: 10-7/16"Phase: 3
Number of Spaces: 18Recommended Ground Bar Kit: 5B716
Bus Material: Silver Plated CopperRecommended Enclosure: 1D687 for Main Lug, 6B429 for Main Breaker
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleCircuit Breaker Type: QO/QOB
Amps: 100Voltage: 120/208 to 240VAC
Item: Panelboard InteriorDepth: 5-3/4"
Height: 21"Recommended Surface Cover: 3TX78 for Main Lug, 3TX82 for Main Breaker
Short Circuit Current Rating: 100000 RMS SymmetricalRecommended Flush Cover: 3TX77 for Main Lug, 3TX81 for Main Breaker
Standards: UL listedCountry of Origin (subject to change): Multiple

Description

Panelboard Interior, Main Lug, Convertible, Amps 100, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 120/208 to 240VAC, Phase 3, Bus Material Silver Plated Copper, Recommended Enclosure 1D687 for Main Lug, 6B429 for Main Breaker, Recommended Flush Cover 3TX77 for Main Lug, 3TX81 for Main Breaker, Recommended Surface Cover 3TX78 for Main Lug, G0765414 for Main Breaker, Circuit Breaker Type QO/QOB, Height 21 In., Width 10-7/16 In., Depth 5-3/4 In.

Reviews