BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Panelbrd Interior, 125A, 480Y/277VAC

SQUARE D| Zoro #: G1070246| Mfr #: NF418L1

$438.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 21"Bus Material: AluminumRecommended Enclosure: 1D687 for Main Lug, 6B429 for Main Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070246 Mfr #: NF418L1
Height: 21"Bus Material: Aluminum
Recommended Enclosure: 1D687 for Main Lug, 6B429 for Main BreakerRecommended Flush Cover: 3TX77 for Main Lug, 3TX81 for Main Breaker
Width: 10-7/16"Main Circuit Breaker or Main Lug: Main Lug, Convertible
Voltage: 277/480YVACDepth: 5-3/4"
Short Circuit Current Rating: 100000 RMS SymmetricalPhase: 3
Standards: UL listedNumber of Spaces: 18
Recommended Surface Cover: 3TX78 for Main Lug, 3TX82 for Main BreakerAmps: 125
Item: Panelboard InteriorCircuit Breaker Type: EDB
Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 125, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 277/480YVAC, Phase 3, Bus Material Aluminum, Recommended Enclosure 1D687 for Main Lug, 6B429 for Main Breaker, Recommended Flush Cover 3TX77 for Main Lug, 3TX81 for Main Breaker, Recommended Surface Cover 3TX78 for Main Lug, 3TX82 for Main Breaker, Circuit Breaker Type EDB, Height 21 In., Width 10-7/16 In., Depth 5-3/4 In., Standards UL Listed

Reviews