Panelbrd Interior, 125A, 480Y/277VAC

SQUARE D| Zoro #: G0333961| Mfr #: NF418L1C

$441.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/16"
Phase: 3
Number of Spaces: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333961 Mfr #: NF418L1C
Width: 10-7/16"Phase: 3
Number of Spaces: 18Amps: 125
Bus Material: CopperRecommended Enclosure: 1D687 for Main Lug, 6B429 for Main Breaker
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleCircuit Breaker Type: EDB
Voltage: 277/480YVACItem: Panelboard Interior
Depth: 5-3/4"Height: 21"
Recommended Surface Cover: 3TX78 for Main Lug, 3TX82 for Main BreakerShort Circuit Current Rating: 100000 RMS Symmetrical
Recommended Flush Cover: 3TX77 for Main Lug, 3TX81 for Main BreakerStandards: UL listed
Country of Origin (subject to change): Multiple

Description

Panelboard Interior, Main Lug, Convertible, Amps 125, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 18, Voltage 277/480YVAC, Phase 3, Bus Material Copper, Recommended Enclosure 1D687 for Main Lug, 6B429 for Main Breaker, Recommended Flush Cover 3TX77 for Main Lug, 3TX81 for Main Breaker, Recommended Surface Cover 3TX78 for Main Lug, G0765414 for Main Breaker, Circuit Breaker Type EDB, Height 21 In., Width 10-7/16 In., Depth 5-3/4 In., Standards UL Listed

Reviews