KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panelbrd Interior, 125A, 480Y/277VAC

SQUARE D| Zoro #: G0737055| Mfr #: NF430L1C

$555.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/16"
Phase: 3
Number of Spaces: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737055 Mfr #: NF430L1C
Width: 10-7/16"Phase: 3
Number of Spaces: 30Bus Material: Copper
Recommended Enclosure: 1D691 for Main Lug, 1D698 for Main BreakerMain Circuit Breaker or Main Lug: Main Lug, Convertible
Circuit Breaker Type: EDBAmps: 125
Voltage: 277/480YVACMain Circuit Breaker Adapter Kit: 22P069, 48N065
Item: Panelboard InteriorDepth: 5-3/4"
Height: 27"Recommended Surface Cover: 3TX80 for Main Lug, 3TX84 for Main Breaker
Short Circuit Current Rating: 100000 RMS SymmetricalRecommended Flush Cover: 4HGZ9 for Main Lug, 4HHA1 for Main Breaker
Standards: UL listedCountry of Origin (subject to change): Multiple

Description

Panelboard Interior, Main Lug, Convertible, Amps 125, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 277/480YVAC, Phase 3, Bus Material Copper, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker, Recommended Surface Cover 3TX80 for Main Lug, 3TX84 for Main Breaker, Main Circuit Breaker Adapter Kit 22P069, 48N065, Circuit Breaker Type EDB, Height 27 In., Width 10-7/16 In.

Reviews