Panelbrd Interior, 225A, 120/240V

SQUARE D| Zoro #: G0411266| Mfr #: NQ30L2

$945.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 27"Bus Material: Tin Plated AluminumStandards: UL listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411266 Mfr #: NQ30L2
Height: 27"Bus Material: Tin Plated Aluminum
Standards: UL listedRecommended Enclosure: 1D691 for Main Lug, 1D698 for Main Breaker
Recommended Flush Cover: 4HGZ9 for Main Lug, 4HHA1 for Main BreakerWidth: 10-7/16"
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleVoltage: 120/240VAC
Depth: 5-3/4"Short Circuit Current Rating: 100000 RMS Symmetrical
Phase: 1Recommended Ground Bar Kit: 5B716
Number of Spaces: 30Recommended Surface Cover: 3TX80 for Main Lug, 3TX84 for Main Breaker
Main Circuit Breaker Adapter Kit: 4HHA3, 4HHA4,Mfr. No. NQMB2KIAmps: 225
Item: Panelboard InteriorCircuit Breaker Type: QO/QOB
Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/240VAC, Phase 1, Bus Material Tin Plated Aluminum, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker, Recommended Surface Cover 3TX80 for Main Lug, 3TX84 for Main Breaker, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4,Mfr. No. NQMB2KI, Circuit Breaker Type QO/QOB

Reviews