Panelbrd Interior, 225A, 120/240V

SQUARE D| Zoro #: G1695041| Mfr #: NQ42L2C

$351.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 33"Bus Material: Silver Plated CopperStandards: Ul Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695041 Mfr #: NQ42L2C
Height: 33"Bus Material: Silver Plated Copper
Standards: Ul ListedRecommended Enclosure: 6B429 for Main Lug, 1D700 for Main Breaker
Recommended Flush Cover: 4HHA1 for Main Lug, 3TX91 for Main BreakerWidth: 10-7/16"
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleVoltage: 120/240VAC
Depth: 5-3/4"Short Circuit Current Rating: 100000 RMS Symmetrical
Phase: 1Recommended Ground Bar Kit: 5B716
Number of Spaces: 42Main Circuit Breaker Adapter Kit: 4HHA3, 4HHA4,Mfr. No. NQMB2KI
Amps: 225Item: Panelboard Interior
Circuit Breaker Type: QO/QOBCountry of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/240VAC, Phase 1, Bus Material Silver Plated Copper, Recommended Enclosure 6B429 for Main Lug, 1D700 for Main Breaker, Recommended Flush Cover 4HHA1 for Main Lug, 3TX91 for Main Breaker, Recommended Surface Cover 3TX82, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4,Mfr. No. NQMB2KI, Circuit Breaker Type QO/QOB, Height 33 In., Width 10-7/16 In.

Reviews