SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Panelbrd Interior, 225A, 208Y/120V

SQUARE D| Zoro #: G1803934| Mfr #: NQ442L2C

$557.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 33"Bus Material: Silver Plated CopperStandards: UL listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803934 Mfr #: NQ442L2C
Height: 33"Bus Material: Silver Plated Copper
Standards: UL listedRecommended Enclosure: 6B429 for Main Lug, 1D700 for Main Breaker
Recommended Flush Cover: 4HHA1 for Main Lug, 3TX91 for Main BreakerWidth: 10-7/16"
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleVoltage: 120/208 to 240VAC
Depth: 5-3/4"Short Circuit Current Rating: 100000 RMS Symmetrical
Phase: 3Recommended Ground Bar Kit: 5B716
Number of Spaces: 42Recommended Surface Cover: 3TX84 for Main Lug, 3TX92 for Main Breaker
Main Circuit Breaker Adapter Kit: 4HHA3, 4HHA4,Mfr. No. NQMB2KIAmps: 225
Item: Panelboard InteriorCircuit Breaker Type: QO/QOB
Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 225, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/208 to 240VAC, Phase 3, Bus Material Silver Plated Copper, Recommended Enclosure 6B429 for Main Lug, 1D700 for Main Breaker, Recommended Flush Cover 4HHA1 for Main Lug, 3TX91 for Main Breaker, Recommended Surface Cover 3TX84 for Main Lug, 3TX92 for Main Breaker, Main Circuit Breaker Adapter Kit 4HHA3, 4HHA4,Mfr. No. NQMB2KI, Circuit Breaker Type QO/QOB

Reviews