KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panelbrd Interior, 250A, 480Y/277VAC

SQUARE D| Zoro #: G1218996| Mfr #: NF442L2C

$758.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/16"
Phase: 3
Number of Spaces: 42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218996 Mfr #: NF442L2C
Width: 10-7/16"Phase: 3
Number of Spaces: 42Bus Material: Copper
Recommended Enclosure: 1D698 for Main Lug, 22P067 for Main BreakerMain Circuit Breaker or Main Lug: Main Lug, Convertible
Circuit Breaker Type: EDBAmps: 250
Voltage: 277/480YVACMain Circuit Breaker Adapter Kit: 22P070, Mfr. No. N250MKC
Item: Panelboard InteriorDepth: 5-3/4"
Height: 39"Recommended Surface Cover: 3TX84 for Main Lug, 3TX92 for Main Breaker
Short Circuit Current Rating: 100000 RMS SymmetricalRecommended Flush Cover: 4HHA1 for Main Lug, 3TX91 for Main Breaker
Standards: UL listedCountry of Origin (subject to change): Multiple

Description

Panelboard Interior, Main Lug, Convertible, Amps 250, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 277/480YVAC, Phase 3, Bus Material Copper, Recommended Enclosure 1D698 for Main Lug, 22P067 for Main Breaker, Recommended Flush Cover 4HHA1 for Main Lug, 3TX91 for Main Breaker, Recommended Surface Cover 3TX84 for Main Lug, 3TX92 for Main Breaker, Main Circuit Breaker Adapter Kit 22P070, Mfr. No. N250MKC, Circuit Breaker Type EDB, Height 39 In.

Reviews