SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Panelbrd Interior, 400A, 120/240V

SQUARE D| Zoro #: G2167426| Mfr #: NQ42L4C

$1611.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 45"Bus Material: Silver Plated CopperStandards: UL listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167426 Mfr #: NQ42L4C
Height: 45"Bus Material: Silver Plated Copper
Standards: UL listedRecommended Enclosure: 1D700 for Main Lug, 12N640 for Main Breaker
Recommended Flush Cover: 4HHA2 for Main Lug, 3TX94 for Main BreakerWidth: 10-7/16"
Main Circuit Breaker or Main Lug: Main Lug, ConvertibleVoltage: 120/240VAC
Depth: 5-3/4"Short Circuit Current Rating: 100000 RMS Symmetrical
Phase: 1Recommended Ground Bar Kit: 5B716
Number of Spaces: 42Recommended Surface Cover: 3TX88 for Main Lug, 12N641 for Main Breaker
Main Circuit Breaker Adapter Kit: 4HHA5Amps: 400
Item: Panelboard InteriorCircuit Breaker Type: QO/QOB
Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 400, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/240VAC, Phase 1, Bus Material Silver Plated Copper, Recommended Enclosure 1D700 for Main Lug, 12N640 for Main Breaker, Recommended Flush Cover 4HHA2 for Main Lug, 3TX94 for Main Breaker, Recommended Surface Cover 3TX88 for Main Lug, 12N641 for Main Breaker, Main Circuit Breaker Adapter Kit 4HHA5, Circuit Breaker Type QO/QOB, Height 45 In., Width 10-7/16 In.

Reviews