PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Panelbrd Interior, 400A, 208Y/120V

SQUARE D| Zoro #: G0429791| Mfr #: NQ430L4

$1580.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Surface Cover: 3TX88 for Main Lug, 12N641 for Main BreakerStandards: UL listedHeight: 45"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429791 Mfr #: NQ430L4
Recommended Surface Cover: 3TX88 for Main Lug, 12N641 for Main BreakerStandards: UL listed
Height: 45"Short Circuit Current Rating: 100000 RMS Symmetrical
Bus Material: Tin Plated AluminumItem: Panelboard Interior
Circuit Breaker Type: QO/QOBRecommended Enclosure: 1D700 for Main Lug, 12N640 for Main Breaker
Recommended Ground Bar Kit: 5B716Depth: 5-3/4"
Amps: 400Main Circuit Breaker or Main Lug: Main Lug, Convertible
Voltage: 120/208 to 240VACRecommended Flush Cover: 4HHA2 for Main Lug, 3TX94 for Main Breaker
Number of Spaces: 30Phase: 3
Main Circuit Breaker Adapter Kit: 4HHA5Width: 10-7/16"
Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 400, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/208 to 240VAC, Phase 3, Bus Material Tin Plated Aluminum, Recommended Enclosure 1D700 for Main Lug, 12N640 for Main Breaker, Recommended Flush Cover 4HHA2 for Main Lug, 3TX94 for Main Breaker, Recommended Surface Cover 3TX88 for Main Lug, 12N641 for Main Breaker, Main Circuit Breaker Adapter Kit 4HHA5, Circuit Breaker Type QO/QOB, Height 45 In.

Reviews