Square D
Panelbrd Interior, 600A, 120/240V
Mfr # NQ30L6C
Zoro # G1728431
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible, Main Lug
- Number of Spaces 30
- Amps 600 A
- Voltage 120/240V AC
- Phase 1
Explore More Products
- SQUARE D Homeline, LC, 150 A, 120/240 V, 1 PH, MB, 150 A Amps, Homeline Circuit Breaker Type HOM3060M150PC
- SQUARE D Load Center, 2 Spaces, 70 A Amps, 120/240V AC, HOM Circuit Breaker Type HOM24L70RB
- SQUARE D Load Center, 30 Spaces, 200 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO330MQ200
- SQUARE D Load center, Homeline, 125A, 120/240 V, , 125 A Amps, Homeline Circuit Breaker Type HOM3060L125PQGC
- SQUARE D Panelbrd Interior, 400A, 480Y/277VAC NF430L4
- SQUARE D Pnlbd Enclosure/Box T3R/12 68H 42W HC4268WP
- SQUARE D Panelboard Interior Iline 1200A Univer HCR548612U
- SQUARE D Panelboard Enclosure/Box Type 1 91H 32W HC3291B
- SQUARE D METER MAIN 400A RINGLESS, 400 A; 200 A Amps, QO Circuit Breaker Type QU816D400SL
- SIEMENS PN Series 150 Amp 30-Space 30-Circuit Main Breaker Plug-On Neutral Load Center Indoor W/ Copper Bu PN3030B1150C
- SQUARE D SCRW LOADCNTR CVR PK6 S106
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures