SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Panelbrd Interior, 600A, 120/240V

SQUARE D| Zoro #: G1592622| Mfr #: NQ42L6C

$1716.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Surface Cover: 3TX88 for Main Lug, 12N641 for Main BreakerStandards: UL listedHeight: 45"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592622 Mfr #: NQ42L6C
Recommended Surface Cover: 3TX88 for Main Lug, 12N641 for Main BreakerStandards: UL listed
Height: 45"Short Circuit Current Rating: 100000 RMS Symmetrical
Bus Material: Silver Plated CopperItem: Panelboard Interior
Circuit Breaker Type: QO/QOBRecommended Enclosure: 1D700 for Main Lug, 12N640 for Main Breaker
Recommended Ground Bar Kit: 5B716Depth: 5-3/4"
Amps: 600Main Circuit Breaker or Main Lug: Main Lug, Convertible
Voltage: 120/240VACRecommended Flush Cover: 4HHA2 for Main Lug, 3TX94 for Main Breaker
Number of Spaces: 42Phase: 1
Width: 10-7/16"Country of Origin (subject to change): Mexico

Description

Panelboard Interior, Main Lug, Convertible, Amps 600, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/240VAC, Phase 1, Bus Material Silver Plated Copper, Recommended Enclosure 1D700 for Main Lug, 12N640 for Main Breaker, Recommended Flush Cover 4HHA2 for Main Lug, 3TX94 for Main Breaker, Recommended Surface Cover 3TX88 for Main Lug, 12N641 for Main Breaker, Circuit Breaker Type QO/QOB, Height 45 In., Width 10-7/16 In., Depth 5-3/4 In.

Reviews